EZ Vane EZ1504-GR Quarter Horse Weathervane with Garden Mount

  • Mfr # EZ1504-GR

  • Zoro # G103765445


product price:  $111.99
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
EZ1504-GR
Zoro #
G103765445
UPC #
616913959856
Country of Origin
China

Description

Bring the most popular breed to your garden with this quarter horse weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Quarter Horse Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L