EZ Vane EZ1505-GR Running Horse Weathervane with Garden Mount

  • Mfr # EZ1505-GR

  • Zoro # G503765588


product price:  $103.99
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
EZ1505-GR
Zoro #
G503765588
UPC #
616913959900
Country of Origin
China

Description

The carefree spirit of this running horse weathervane is a delight for horse lovers -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Running Horse Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L