EZ Vane EZ1507-PT Tennessee Walker Horse Weathervane with Post Mount

  • Mfr # EZ1507-PT

  • Zoro # G103765797


product price:  $101.99
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
EZ1507-PT
Zoro #
G103765797
UPC #
616913960036
Country of Origin
China

Description

Bring grace and charm to your outdoor space with this Tennessee Walker weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Tennessee Walker Horse Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L