EZ Vane EZ1508-DK Amish Horse & Buggy Weathervane with Deck Mount

  • Mfr # EZ1508-DK

  • Zoro # G003765798


product price: $99.49
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
EZ1508-DK
Zoro #
G003765798
UPC #
616913960074
Country of Origin
China

Description

This elegant horse and closed buggy is sure to bring charm to your outdoor space -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Amish Horse & Buggy Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L