EZ Vane EZ1509-PT Doctor Horse & Buggy Weathervane with Post Mount

  • Mfr # EZ1509-PT

  • Zoro # G503765755


product price: $129.99
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
EZ1509-PT
Zoro #
G503765755
UPC #
616913960135
Country of Origin
China

Description

The Horse & Doctor Buggy brings back the nostalgic memories of yesteryear and a simpler time. Relax and relive the days when doctors actually made house calls -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Doctor Horse & Buggy Weathervane - Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L