Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Vane EZ1600-PT Farm Scene Weathervane with Post Mount

  • Mfr # EZ1600-PT

  • Zoro # G303765399


product price: $106.99
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
EZ1600-PT
Zoro #
G303765399
UPC #
616913959238
Country of Origin
China

Description

You can almost hear the cows mooing and the horses neighing as you gaze upon this beautiful Farm Scene weathervane. Feel yourself slipping back into a slower pace of life as you relax in the warm sunshine -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Farm Scene Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L