EZ Vane EZ1601-RF Fisherman Weathervane with Roof Mount

  • Mfr # EZ1601-RF

  • Zoro # G103765148


product price:  $101.99
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
EZ1601-RF
Zoro #
G103765148
UPC #
616913959368
Country of Origin
China

Description

Spend a lazy afternoon in the great outdoors with this boy fisherman weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Fisherman Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L