EZ Vane EZ1602-4S Female Golfer Weathervane with Four Sided Mount

  • Mfr # EZ1602-4S

  • Zoro # G903765737


product price: $115.99
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
EZ1602-4S
Zoro #
G903765737
UPC #
616913959597
Country of Origin
China

Description

Fore! A golfer's life is a breeze with this weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Female Golfer Weathervane with 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L