Zoro Homepage

EZ Vane EZ1606-RF Lighthouse Weathervane with Roof Mount

  • Mfr # EZ1606-RF

  • Zoro # G103765544


product price: $101.99
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
EZ1606-RF
Zoro #
G103765544
UPC #
616913960319
Country of Origin
China

Description

Bring your loved ones safely home with this lighthouse weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Lighthouse Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L