Zoro Homepage

EZ Vane EZ1607-GR Musical Notes Weathervane with Garden Mount

  • Mfr # EZ1607-GR

  • Zoro # G703765524


product price: $123.99
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
EZ1607-GR
Zoro #
G703765524
UPC #
616913960609
Country of Origin
China

Description

Let the breeze be music to your ears with this weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Musical Notes Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L