Zoro Homepage

EZ Vane EZ1609-DK Wine & Grapes Weathervane with Deck Mount

  • Mfr # EZ1609-DK

  • Zoro # G303765658


product price: $107.99
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
EZ1609-DK
Zoro #
G303765658
UPC #
616913961521
Country of Origin
China

Description

You can almost feel your worries of the day slip away as you relax gazing upon this beautiful Wine & Grapes weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Wine & Grapes Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L