Zoro Homepage

EZ Vane EZ1704-PT Coast Guard Weathervane with Post Mount

  • Mfr # EZ1704-PT

  • Zoro # G303765870


product price: $148.99
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
EZ1704-PT
Zoro #
G303765870
UPC #
616913961835
Country of Origin
China

Description

Be “Always Ready” with this Coast Guard weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Coast Guard Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L