Zoro Homepage

EZ Vane EZ1705-4S EMS Weathervane with Four Sided Mount

  • Mfr # EZ1705-4S

  • Zoro # G403764971


product price: $123.99
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
EZ1705-4S
Zoro #
G403764971
UPC #
616913959146
Country of Origin
China

Description

This Emergency Medical Services weathervane is sure to be a great addition to your favorite EMT or paramedic's home -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • EMS Weathervane with 4 Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L