Zoro Homepage

EZ Vane EZ1706-PT Fire Department Weathervane with Post Mount

  • Mfr # EZ1706-PT

  • Zoro # G003765149


product price: $103.99
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
EZ1706-PT
Zoro #
G003765149
UPC #
616913959283
Country of Origin
China

Description

This Fire Department Maltese Cross is a hot item for the firefighter on your gift list -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Fire Department Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L