EZ Vane EZ1711-4S Sheriff 6 Point Badge Weathervane with Four Sided Mount

  • Mfr # EZ1711-4S

  • Zoro # G003765927


product price:  $96.69
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
EZ1711-4S
Zoro #
G003765927
UPC #
616913961149
Country of Origin
China

Description

Honor the men and women who keep us safe with this sheriff badge weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Sheriff 6 Point Badge Weathervane with 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L