Zoro Homepage

EZ Vane EZ1800-DK Crosses Weathervane with Deck Mount

  • Mfr # EZ1800-DK

  • Zoro # G603765969


product price: $97.89
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
EZ1800-DK
Zoro #
G603765969
UPC #
616913961972
Country of Origin
China

Description

Praise Him through all kinds of weather with this weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Crosses Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L