Zoro Homepage

EZ Vane EZ1801-PT Cupid Weathervane with Post Mount

  • Mfr # EZ1801-PT

  • Zoro # G203766212


product price: $113.99
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
EZ1801-PT
Zoro #
G203766212
UPC #
616913962030
Country of Origin
China

Description

Let Cupid strike you through the heart with love -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cupid Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L