EZ Vane EZ1803-RF Leprechaun Weathervane with Roof Mount

  • Mfr # EZ1803-RF

  • Zoro # G303766303


product price:  $103.99
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
EZ1803-RF
Zoro #
G303766303
UPC #
616913962061
Country of Origin
China

Description

Bring the luck of the Irish to your rooftop with this leprechaun weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Leprechaun Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L