EZ Vane EZ1804-RF Pumpkins Weathervane with Roof Mount

  • Mfr # EZ1804-RF

  • Zoro # G503766196


product price: $99.45
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
EZ1804-RF
Zoro #
G503766196
UPC #
616913962115
Country of Origin
China

Description

Welcome the arrival of autumn with this pumpkins weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Pumpkins Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L