EZ Vane EZ1805-GR Santa with Sleigh Weathervane - Garden Mount

  • Mfr # EZ1805-GR

  • Zoro # G103766152


product price:  $119.99
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
EZ1805-GR
Zoro #
G103766152
UPC #
616913962153
Country of Origin
China

Description

This Santa Claus weathervane is a festive idea for someone on your "nice" list -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Santa with Sleigh Weathervane - Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L