Zoro Homepage

EZ Vane EZ1807-PT Snowman Weathervane with Post Mount

  • Mfr # EZ1807-PT

  • Zoro # G903766123


product price: $117.99
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
EZ1807-PT
Zoro #
G903766123
UPC #
616913962283
Country of Origin
China

Description

This delightful snowman will stand out in the white winter -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Snowman Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L