Zoro Homepage

EZ Vane EZ1900-DK Fairy Weathervane with Deck Mount

  • Mfr # EZ1900-DK

  • Zoro # G103764929


product price: $101.99
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
EZ1900-DK
Zoro #
G103764929
UPC #
616913959177
Country of Origin
China

Description

Add a touch of whimsy and magic to your lawn or garden with this Fairy Weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Fairy Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L