EZ Vane EZ1901-GR Frogs Dancing Weathervane with Garden Mount

  • Mfr # EZ1901-GR

  • Zoro # G503764932


product price: $111.99
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
EZ1901-GR
Zoro #
G503764932
UPC #
616913959450
Country of Origin
China

Description

Add a touch of whimsy to your outdoor space with these friendly, dancing frogs -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Frogs Dancing Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L