Zoro Homepage

EZ Vane EZ1902-PT Kokopelli Weathervane with Post Mount

  • Mfr # EZ1902-PT

  • Zoro # G503765298


product price: $130.99
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
EZ1902-PT
Zoro #
G503765298
UPC #
616913960289
Country of Origin
China

Description

Bring the mystical spirit of Kokopelli into your yard or garden with this weathervane. The humpbacked flute player is a symbol of fertility and restoration -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Kokopelli Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L