EZ Vane EZ1903-4S Palmetto Weathervane with Four Sided Mount

  • Mfr # EZ1903-4S

  • Zoro # G703765784


product price:  $113.99
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
EZ1903-4S
Zoro #
G703765784
UPC #
616913960692
Country of Origin
China

Description

Turn on the Southern charm with this palmetto and crescent moon design, perfect for your favorite South Carolinan -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Palmetto Weathervane with 4 sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L