Shop EZ VANE
Create Account
<p>Show your Lone Star State pride with this weathervanes. For Texans and those who would like t
- Mfr # EZ1906-DK
- Zoro # G003766047
product price:Â
$
94.79
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
- EZ1906-DK
- Zoro #
- G003766047
- UPC #
- 616913961224
- Country of Origin
- China
Description
Show your Lone Star State pride with this weathervanes. For Texans and those who would like to be! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.
Features- Texas Star Weathervane with Deck Mount
- Dimension: 25" H x 21" W x 9" L