Shop EZ VANE
Create Account
EZ1020-RF Ford Truck Weathervane with Roof Mount
- Mfr # EZ1020-RF
- Zoro # G303766570
product price:Â
$
92.25
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
- EZ1020-RF
- Zoro #
- G303766570
- UPC #
- 616913957319
- Country of Origin
- China
Description
Show that you're built Ford tough with this Ford truck weathervane -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.
Features- Ford Truck Weathervane with Roof Mount
- Dimension: 25" H x 21" W x 9" L