Zoro Homepage

EZ Vane EZ1907-DK Windy Day Weathervane with Deck Mount

  • Mfr # EZ1907-DK

  • Zoro # G603766089


product price: $114.99
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
EZ1907-DK
Zoro #
G603766089
UPC #
616913961477
Country of Origin
China

Description

Follow the wind as this little girl and her dog battle the elements on this Windy day weathervane! -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Windy Day Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L