EZ1013-DK Corvette C4 Car Weathervane with Deck Mount

  • Mfr # EZ1013-DK
  • Zoro # G203766632
product price: 
$
85.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1013-DK
Zoro #
G203766632
UPC #
616913955667
Country of Origin
China

Description

Imagine the wind blowing through your hair and feel the power beneath you as you gaze upon this true American sports car. Embrace the elegance, beauty and power of this iconic sports car with this C4 Corvette weathervane. Instantly adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Car-C4 Corvette Weathervane - Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews