Shop EZ VANE
Create Account
EZ1018-RF Mustang Car Weathervane with Roof Mount
- Mfr # EZ1018-RF
- Zoro # G703766408
product price:Â
$
85.69
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
- EZ1018-RF
- Zoro #
- G703766408
- UPC #
- 616913957210
- Country of Origin
- China
Description
Ford's jazzy and innovative Mustang brings a classic feel to your yard -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.
Features- Mustang Car Weathervane with Roof Mount
- Dimension: 25" H x 21" W x 9" L