EZ1506-DK Saddlebred Horse Weathervane with Deck Mount
- Mfr # EZ1506-DK
- Zoro # G503765625
product price:Â
$
92.45
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
- EZ1506-DK
- Zoro #
- G503765625
- UPC #
- 616913959979
- Country of Origin
- China
Description
Known as the peacock of the horse show world, the American Saddlebred weathervane will spruce up any outdoor area -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.
Features- Saddlebred Horse Weathervane with Deck Mount
- Dimension: 25" H x 21" W x 9" L