Shop EZ VANE

<p>You can almost hear the cows mooing and the horses neighing as you gaze upon this beautiful Farm

  • Mfr # EZ1600-RF

  • Zoro # G403765343


product price:  $95.25
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
EZ1600-RF
Zoro #
G403765343
UPC #
616913959214
Country of Origin
China

Description

You can almost hear the cows mooing and the horses neighing as you gaze upon this beautiful Farm Scene weathervane. Feel yourself slipping back into a slower pace of life as you relax in the warm sunshine -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Farm Scene Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L