Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cement, 8 Oz, Black, ABS

  • Mfr # 21002

  • Zoro # G1581343


product price: $4.89
/ea

Key Features

Size (Oz.)
8 oz
Color
Black
For Use With
ABS Pipe and Fittings Up To 6 in
Standards
ASTM D2235, IAPMO, NSF, UPC Listed
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21002
Zoro #
G1581343
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 fl oz
For Maximum Pipe Diameter
8 in

Details

Color
Black
For Use With
ABS Pipe and Fittings Up To 6 in
Item
Pipe Cement
Standards
ASTM D2235, IAPMO, NSF, UPC Listed
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Full Cure Time
2 hr
Minimum Operating Temperature
32 Degrees F
Working Time
1 min
Series
210 ABS Cement
Container Type
Brush-Top Can
For Material Type
ABS Pipe & Fittings Up To 8 in.
Maximum Operating Temperature
110 Degrees F

Description

Pipe Cement, For Material Type ABS Pipe & Fittings Up To 8 in., Series 210 ABS Cement, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Black, Standards ASTM D2235, IAPMO, NSF, UPC Listed, For Application Type Conduit & Foam Core Applications, For Drain, Waste, and Vent Pipe, Potable Water, SW, Full Cure Time 2 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.