Zoro Homepage

Pipe Cement, 16 fl oz, Blue

  • Mfr # EZ32203N

  • Zoro # G005976796


product price: $9.89
/ea

Key Features

Type
Medium Bodied, PVC
Size (Oz.)
16 oz
For Use With
PVC Pipe and Fittings
Temp. Range
32 Degrees to 110 Degrees F
Standards
ASTM D2564, NSF, UPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ32203N
Zoro #
G005976796
UPC #
00812574014754
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 fl oz
For Maximum Pipe Diameter
6 in

Details

Type
Medium Bodied, PVC
Color
Blue
For Use With
PVC Pipe and Fittings
Temp. Range
32 Degrees to 110 Degrees F
Standards
ASTM D2564, NSF, UPC Listed
Item
Pipe Cement
For Material Type
PVC/uPVC, CPVC, Sch. 40 Pipe & Fittings Up to 6 in, Sch. 80 Up to 4 in.
Maximum Operating Temperature
110 Degrees F
Working Time
1 min
Full Cure Time
2 hr
Series
Enviro 222 PVC Cement
Minimum Operating Temperature
32 Degrees F
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Container Type
Brush-Top Can

Description

Pipe Cement, For Material Type PVC/uPVC, CPVC, Sch. 40 Pipe & Fittings Up to 6 in, Sch. 80 Up to 4 in., Series Enviro 222 PVC Cement, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF, UPC Listed, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.