Zoro Homepage

Pipe Cleaner, 32 Oz, Clear

  • Mfr # 21404

  • Zoro # G3395463


product price: $12.39
/ea

Key Features

Size (Oz.)
32 oz
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
ASTM F-402-18, NOISH/MSHA TC-23C
Maximum Performance Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21404
Zoro #
G3395463
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 oz

Details

Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Item
Surface Cleaner
Standards
ASTM F-402-18, NOISH/MSHA TC-23C
Maximum Performance Temperature
-10 Degrees F
For Use on Adhesive Type
Pipe
Cured Color
Clear
Series
214
Product Type
Surface Cleaner
Minimum Performance Temperature
110 Degrees F
Container Type
Can
VOC Content Weight
25 g/L

Description

Surface Cleaner, Container Size 32 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Series 214, Standards ASTM F-402-18, NOISH/MSHA TC-23C, VOC Content Weight 25 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.