Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Door Lock, Bolt-On, Steel, Gold

  • Mfr # H1030S

  • Zoro # G005932938


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder-Coated
Includes
(1) Cylinder Lock, (1) Lock Case, (2) Keys, (4) Screws
Compatible Brand and Series
Husky Rack & Wire, Wireway Husky
Compatible Manufacturer Model Number
V54010, V540308, V540310, V540408, V540508, V540510, V540608, V540610, V540808, V540810, V541008, V541010, V590308, V590310, V590408, V590410, V590508, V590510, V590608, V590610, V590808, V590810, V591008, V591010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1030S
Zoro #
G005932938
UPC #
-
Country of Origin
United States

Details

Item
Lock
Material
Steel
Finish
Powder-Coated
Includes
(1) Cylinder Lock, (1) Lock Case, (2) Keys, (4) Screws
Compatible Brand and Series
Husky Rack & Wire, Wireway Husky
Compatible Manufacturer Model Number
V54010, V540308, V540310, V540408, V540508, V540510, V540608, V540610, V540808, V540810, V541008, V541010, V590308, V590310, V590408, V590410, V590508, V590510, V590608, V590610, V590808, V590810, V591008, V591010
Color
Gold
Product Type
Slide Door Lock

Description

Sliding Door Lock, Powder-Coated, Steel, Bolt-On, Gold, Compatible Brand and Series Husky Rack & Wire, Wireway Husky, Compatible Manufacturer Model Number V54010, V540308, V540310, V540408, V540508, V540510, V540608, V540610, V540808, V540810, V541008, V541010, V590308, V590310, V590408, V590410, V590508, V590510, V590608, V590610, V590808, V590810, V591008, V591010, Includes Cylinder Lock, Lock Case, (2) Keys, (4) Screws, Number of Clips 0, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.