Zoro Homepage

Strap, Red, Nylon, 10 in. L, 1-1/2 in. W

  • Mfr # EZWRAPNGSTORL

  • Zoro # G3782917


product price: $9.59
/ea

Key Features

Material
Nylon, Polypropylene
Color
Red
Length
10 in
Width
1.5 in
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZWRAPNGSTORL
Zoro #
G3782917
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
1.5 in
Size
1-1/2 in
Max. Bundle Dia.
5.00 in
Thickness
0.125 in

Details

Item
Hook-and-Loop Cinch Strap
Material
Nylon, Polypropylene
Color
Red
Description/Special Features
Adjustable Hook-and-Loop Strap
Includes
Reusable Wire Ties
Marking
No
Flame Retardant
No
Closure Type
Buckle
Max. Temp. Rating
200 Degrees F
Min. Temp. Rating
-20 Degrees F
Mounting Style
End Grommet
Package Style
Individual
Temp. Range
-20 Degrees to 200 Degrees F
Mountable
Yes

Description

Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Width 1.5 in, Closure Type Buckle, Length 10 in, Mountable Yes, Package Style Individual, Color Red, Thickness 0.125 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 5.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style End Grommet, Temp. Range -20 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.