Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap with Handle, Red, Nylon, 12 in. L

  • Mfr # EZWRAPNSTORSYS

  • Zoro # G3782926


product price: $20.69
/ea

Key Features

Material
Nylon
Color
Red
Length
12 in
Width
1.5 in
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZWRAPNSTORSYS
Zoro #
G3782926
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1.5 in
Size
1-1/2 in
Thickness
0.125 in
Max. Bundle Dia.
3.00 in

Details

Item
Hook-and-Loop Cinch Strap
Material
Nylon
Color
Red
Includes
Reusable Wire Ties
Description/Special Features
Adjustable Strap, Removable Handle
Closure Type
Buckle
Max. Temp. Rating
200 Degrees F
Min. Temp. Rating
-20 Degrees F
Mountable
No
Flame Retardant
No
Temp. Range
-20 Degrees to 200 Degrees F
Marking
No
Package Style
Individual

Description

Hook-and-Loop Cinch Strap, Buckle, Individual, Width 1.5 in, Closure Type Buckle, Length 12 in, Mountable No, Package Style Individual, Color Red, Thickness 0.125 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.