Adhesive Splash Reactive Paper Shooting Trgets, Handgun Trainer, 12-in. W x 12-in. H, Blk/Orng, 5PK

  • Mfr # 15248

  • Zoro # G312315806


product price:  $13.95
/pk 5, $2.79/ea

Key Features

Material
Paper Targets
For Use With
Shooting Target
Length
0.025 in
Color
Orange
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15248
Zoro #
G312315806
UPC #
26509046714
Country of Origin
United States

Dimensions

Length
0.025 in
Depth
12 in
Width
12 in

Details

Material
Paper Targets
For Use With
Shooting Target
Color
Orange

Description

The EZ Aim Adhesive Splash Reactive Paper Handgun Trainer Targets are designed to help improve your accuracy and confidence for when you need it most.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.