
Splash Reactive Paper Shooting Trgts, Bullseye, 4/Sheet, 12-in. W x 12-in. H, Blk/Chartreuse, 12PK
Mfr # 15218
Zoro # G912316128
product price:Â $12.55
/pk 12, $1.05/eaKey Features
For Use With
Shooting Target
Material
Paper Targets
Depth
12 in
Length
0.025 in
Color
Chartreuse and Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15218
Zoro #
G912316128
UPC #
26509046523
Country of Origin
United States
Dimensions
Depth
12 in
Length
0.025 in
Width
12 in
Details
For Use With
Shooting Target
Material
Paper Targets
Color
Chartreuse and Black
Description
The EZ Aim Splash Reactive Paper Bullseye Targets are designed to help improve your accuracy and confidence for when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.