Zoro Homepage
This item is Discontinued.
Ezcords 4 Digital Cheater Cord EZ80002222

4 Digital Cheater Cord (Discontinued)

  • Mfr # EZ80002222
  • Zoro # G910369584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ80002222
Zoro #
G910369584
UPC #
751778906178
Country of Origin
China

Description

Splits a 4-Pair Cable into 4 Panasonic Digital Extension Ports- 12 inch in length and designed to split a standard single Ethernet cable into 4 separate circuits so as to avoid running additional cables for expansion. Typically, the male plug of one EZ80002222 Cheater Cord is inserted into an outlet on the In.HouseIn. Patch Panel near the data switch or router. Then, the 4 jacks of the cord are fed by 4 different signals such as digital PBx extension circuits that use Pins 3 & 6 like Panasonic PBx systems. Another EZ80002222 Cheater Cord is then plugged into the wall outlet at the destination location where itFTs broken down into 4 separate jacks and 4 separate circuits again.- Jack #1: Pins 3 & 6 = DIGITAL Panasonic Compatible Digital Telephones- Jack #2: Pins 3 & 6 = DIGITAL Panasonic Compatible Digital Telephones- Jack #3: Pins 3 & 6 = DIGITAL Panasonic Compatible Digital Telephones- Jack #4: Pins 3 & 6 = DIGITAL Panasonic Compatible Digital Telephones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.