Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 x 2.125 Tube-type Utility Cart Tire

  • Mfr # C20931

  • Zoro # G202697555


product price: $25.99
/ea

Key Features

Overall Length
19.4
Outside Diameter
2
Wheel Width
19.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20931
Zoro #
G202697555
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
19.4
Outside Diameter
2
Wheel Width
19.4

Description

Avoid delays by having a spare available. This tire size is 20 x 2.125 and requires a 20 x 2.125 inner tube, item numberC20126.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.