Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00PJ8-00E 1 Gang Black Duplex Receptacle Wall Plate

  • Mfr # EZ716488

  • Zoro # G415813896


product price: $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ716488
Zoro #
G415813896
UPC #
657248330712
Country of Origin
China

Description

Features -Number of Gangs: 1 gang -Color: Black -Material: Nylon -Switch Style: Duplex Outlet -Product Type: Wall Plate -Number in Package: 1 pk -Assembled Width: 3-1/8 in. -Number of Outlet Openings: 2 -Assembled Height: 4-7/8 in. -Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.