Zoro Homepage

1 ft. Cat6 Patch Network Cable, Black

  • Mfr # EZ781646

  • Zoro # G415758142


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ781646
Zoro #
G415758142
UPC #
723902731918
Country of Origin
China

Description

Browse our collection of high quality reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer we have it all for you. Features -Cat6 Patch Network Cable Specifications. Cable Length: 1ft. Color: Black. Connector on First End: RJ-45 Male Network. Connector on Second End: RJ-45 Male Network. Cable Type: Category 6. American Wire Gauge: 28 AWG. Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.