Zoro Homepage

1 Ft Panel Mount Usb Cable A To A - F/M

  • Mfr # EZ523419

  • Zoro # G415833870


product price: $22.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ523419
Zoro #
G415833870
UPC #
723902056011
Country of Origin
China

Description

This USB to USB Panel mount features a USB type A male connector on one end and a USB panel mount female molded connector on the other providing a well-secured easy to access USB connection on any machine port or faceplate.Primary InformationCable Type :  USB extender Features :  Molded thumbscrews Dimensions&MiscellaneousLength :  1 feet Color :  Black ConnectionLeft Connector Gender :  Male Right Connector Gender :  Female Left Connector Type :  4 pin USB Type A Right Connector Type :  4 pin USB Type A Service&SupportService & UNSPSC CodeUNSPSC Code :  26121620 

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.