
10 ft Green Molded Category 5e 350 MHz UTP Patch Cable
Mfr # EZ527173
Zoro # G516341649
product price: $26.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ527173
Zoro #
G516341649
UPC #
-
Country of Origin
China
Description
JK Computer Systems has a wide variety of cables of different lengths with a Use patch cables to keep your workspaces complex wiring system under control by using color to code them and keep things organized.Connects workstation to wall outlet.Patches from hub to distribution panel.Connector A: RJ45 Male.Connector B: RJ45 Male.Color: Green.Length: 3.05 m 10.06 ft.Maximum Cable Length: 100.00 m 330.00 ft.Marketing Certifications: RoHS.Network Cable Type: Molded.Safety Standards North America: FCC.24 AWG 4 pair UTP general building use CMG FT4 fire rating type CM UL certified meets TIA/EIA 568B industry standards Category 5e patch cable.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.