Shop EZGENERATION
See all product information
Create Account
Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 3 Outlets
- Mfr # EZ614896
- Zoro # G504147161
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
3,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ614896
- Zoro #
- G504147161
- UPC #
- 654204913200
- Country of Origin
- China
Details
- Item
- Power Inverter
- Peak Output Power
- 3,000 W
- Continuous Output Power
- 1,000 W
- Inverter Output Form
- Modified Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong Outlet
- Number of Outlets
- 3
- Nominal Output Power
- 1,000 W
Description
1000 Watt Power Inverter 12 Volt inverter is perfect for the user who needs a simple inverter without all of the extra features of our other inverters. Most economical inverter for straight forward applications that just need power. Convenient triple receptacles for all devices.
Features- 1000W continuous power.
- 3000W surge power.
- Modified sine wave.
- Green LED to confirm power on.
- Red overload LED.
- 3 ac receptacles.
- Over Temperature protection alarm and shutdown at 55 + or - 5°C.
- Over Load protection.
- Dual fans.
- AC output short circuit protection.
- Auto reset on most fault conditions.
- No load current - 0.6A.
- 12 Volt DC (10-15V).
- 120 Volt AC.
- 60 Hz.
- Dimension - 10.75 x 2.12 x 5.5 in.
- Item Weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material