Shop AIPOWER
See all product information
Create Account
Portable Inverter Generator
- Mfr # GXS2601iD
- Zoro # G023390802
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Run Time @ Full Load
Up to 10 hr
Sound Level dB
52 dBA
Outlets
(2) 120V 20A household outlets, (1) 12V DC outlet, (1) USB port
Engine Size
80cc OHV gas engine
Includes
Spark plug wrench, oil funnel, LPG hose with regulator, and owner's manual included for quick setup and dual-fuel operation.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS2601iD
- Zoro #
- G023390802
- UPC #
- 850055834903
- Country of Origin
- Viet Nam
- Run Time @ Full Load
- Up to 10 hr
- Sound Level dB
- 52 dBA
- Outlets
- (2) 120V 20A household outlets, (1) 12V DC outlet, (1) USB port
- Includes
- Spark plug wrench, oil funnel, LPG hose with regulator, and owner's manual included for quick setup and dual-fuel operation.
- Starter Type
- Recoil start
- Fuel Tank Capacity
- 1.1 gal
Dimensions
- Engine Size
- 80cc OHV gas engine
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.