Zoro Homepage

12U Wall-Mount Server Rack Cabinet - Up to 17 in. Deep - Hinged Enclosure

  • Mfr # EZ863326

  • Zoro # G815774858


product price: $1,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ863326
Zoro #
G815774858
UPC #
753153363514
Country of Origin
China

Description

The wall-mount network rack makes it easy to access your equipment and cabling with a rear hinge that swings the enclosure away from the wall. By flipping the enclosure 180 degrees upon installation you can reverse the direction of the hinge so that the enclosure can swing open from left or the right depending on your preference. The 12u network cabinet features a removable and reversible front door and removable side panels each with quick-release mechanisms so you can easily access your equipment. Plus each door and panel on this rack features an independent lock ensuring your equipment is secure. Features -Save space by wall-mounting your servers or networking equipment -Hassle-free access with a hinged cabinet -Easily install your equipment with adjustable mounting rails -Secure your mission-critical equipment with a locked enclosure -Maximize compatibility by switching the mounting rails between square cage nut holes or tapped 12-24 holes Specifications - Rack Type: 4-Post - Style: Wall-Mount - U Height: 12U - Wallmountable: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.