Zoro Homepage

14 Ft Gray Shielded Cat6A Patch Cable

  • Mfr # EZ535886

  • Zoro # G116341650


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ535886
Zoro #
G116341650
UPC #
-
Country of Origin
China

Description

This high quality gray 14ft Cat6 a cable STP ensures dependable Ethernet connectivity supporting 10 Gigabit performance up to 500 MHz - double that of standard Category 6 cable ideal for Power over Ethernet PoE applicationsPrimary InformationNetwork Cable Type : Patch Cable Cable Technology : Shielded twisted pair STP Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Dimensions&MiscellaneousLength : 14 feet Enclosure Color : Blue Service&SupportService & Support Type : Special FeatureRoHS : Y UNSPSC CodeUNSPSC Code : 26121609

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.